£76.99
Ex VAT
£92.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
5 Variations Available
Product Details
Product Specification
Product Documents
Ambersil IP Solvent features a gentle yet highly effective alcohol based cleaning formula making it ideal for use on optical devices, switches, PCB's and other electronics. With zero residue you can be assured of a crisp, streak free finish.
Features and Benefits
• Alcohol-based cleaner and de-greaser for delicate applications
• Versatile and safe for use on plastics, rubber, composites, metal and painted surfaces
• Zero residue for a streak free finish
• Removes moisture, ideal for use on electronics
Typical Applications
• Electronics
• Optical equipment
Standards
•Conforms to BS 1595, ASTM D770, and DIN 53245
Warnings
• Flammable - Contains alcohol
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Tin |
ECLASS Code | 23060101 |
MFR Part No. | 31716 |
Product Type | Electronic Cleaner |
Removes | Moisture |
Series | IPA Solvent |
Size | 5ltr |
Suitable For Use On | Composites Metal Optical Devices Painted Surfaces PCB's Plastics Rubber Switches |
UNSPSC Code | 15121514 |