£20.79
Ex VAT
£24.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Kontakt IPA electronic parts precision cleaner is formulated from 99.7% pure isopropanol for an extremely effective multi-purpose cleaner that improves product performance and extends service life.
Features and Benefits
• Provides residue-free cleaning for a thorough finish
• Won't stain surfaces including glass and metals
• Dries within minutes for a quick turnaround and reduced downtime
• High material compatibility for versatile cleaning
Typical Applications
• Optical lenses
• Mirrors
• High gloss surfaces
• Video heads
• Audio heads
• Rubber rollers
• Small gears
• Moving parts
Standards
• ISO 9001:2015
Warning
• Highly flammable. Remove all sources of ignition from the area before use
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Kontakt |
Container Type | Container |
EAN | 5412386771279 |
ECLASS Code | 23060101 |
MFR Part No. | 1030175 |
Product Type | IPA Electronic Cleaner |
Size | 1ltr |
UNSPSC Code | 15121514 |