£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Fast acting multi-purpose cleaner and degreaser.
Features and Benefits
• Heavy duty for tough cleaning jobs
• Scented cleaner, leaves a fresh lemon perfume
Standards
• EU Detergent Directive 2005-2004/648/EC
Typical Applications
• Plastic
• Metal
• Floors
• Grease
• Grime
Notes
• Available in spray bottles and 5L containers
Attribute | Value |
---|---|
Brand | Jeyes |
Container Type | Bottle |
EAN | 5060076342515 |
ECLASS Code | 23060101 |
MFR Part No. | J25 |
Product Type | Cleaner/Degreaser |
Removes | Grease Grime |
Series | Kontrol Clenicol |
Size | 5ltr |
Suitable For Use On | Floors Metal Plastic |
UNSPSC Code | 15121514 |