£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Fast acting multi-purpose heavy duty cleaner and degreaser. Pack of six 750ml bottles, comes with two trigger spray bottles and four standard capped bottles this cleaner Easily removes stubborn dirt and heavy grease.
Features and Benefits
• Heavy duty for tough cleaning jobs
• Scented cleaner, leaves a fresh lemon perfume
Typical Applications
• Plastic
• Metal
• Floors
• Grease
• Grime
Notes
• Standards met : EU Detergent Directive 2005-2004/648/EC
• Available in spray bottles and 5L containers
Attribute | Value |
---|---|
Brand | Jeyes |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | YJ25T-750MLX6-JEYESPRO |
Product Type | Cleaner |
Removes | Grease Grime |
Series | Kontrol Clenicol |
Size | 750ml |
Suitable For Use On | Floors Metal Plastic |
UNSPSC Code | 15121514 |