£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Mould & Mildew Stain Remover - 750ml
A ready to use, industrial strength formula that quickly dissolves mould and mildew stains using the power of bleach.
• Industrial strength formula quickly dissolves mould & mildew stains.
• Whitens fibreglass, tiles & grout.
• Use on: Toilet bowls, sinks, baths & surfaces such as ceramic tiles, fibreglass, acrylic & grout.
• Not suitable for use on: Taps, metal, vinyl, formica, painted surfaces, marble or sensitive stone surfaces. Rinse immediately if the solution comes into contact with any of the above.
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Spray Bottle |
EAN | 5060411280267 |
ECLASS Code | 23060101 |
MFR Part No. | 01PCZCMOULDREM06 |
Product Type | Mould/Mildew Stain Remover |
Removes | Stains |
Size | 750ml |
Suitable For Use On | Baths Sinks Toilet Bowls |
UNSPSC Code | 15121514 |