£44.49
Ex VAT
£53.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Made from a powerful blend of solvents, Mould cleaner from Ambersil® is designed to effectively clean and removed a range of soiling from mould tools, moulds and other metal surfaces.
Features and Benefits
• Removes a range of soiling including grease, oils and silicones
• Suitable for use on hot production tooling with evaporation loss
• Ideal for removing stubborn deposits, which the cleaner will penetrate and lift to be wiped away
• After use, residual cleaner evaporates completely to leave a clean, dry surface
Typical Applications
• Polymer processing
Standards
• ISO 9001
• ISO 14001
Warnings
• Extremely flammable. Remove all sources of ignition before use
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Tub |
EAN | 5017419374443 |
ECLASS Code | 23060101 |
MFR Part No. | 1031092 |
Product Type | Mould Cleaner |
Removes | Deposits Grease Oil |
Size | 5ltr |
UNSPSC Code | 15121514 |