£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
This powerful, low odour solvent is ideal for general cleaning and preparation of mould tools. It evaporates quickly to leave a clean, dry surface ready for use. Contains no chlorinated solvents.
Features and Benefits:
• Highly effective, low odour degreasing agent
• Safe for use on plastics, metals, painted and glazed surfaces
• Removes anti-corrosion coatings, moulding residues, grease and grime on a variety of surfaces
Typical Applications:
• Cleaning moulds and tools
• Ideal for use on plastics
• Suitable for use on ferrous and non-ferrous metals
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373248 |
ECLASS Code | 23060101 |
MFR Part No. | 31970 |
Product Type | Mould Cleaner |
Removes | Grease Grime Mould Oil |
Series | Mould Solv |
Size | 500ml |
Suitable For Use On | Ferrous and non-ferrous metals Plastics |
UNSPSC Code | 15121514 |