£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
14.5
Concentrated alkaline non-flammable and odourless cleaner for cleaning contaminated surfaces. Can be used as an additive in high-pressure steam cleaners.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Container Type | Bottle |
EAN | 8715743004049 |
ECLASS Code | 23060101 |
MFR Part No. | ND14 |
Product Type | Alkaline Cleaner Degreaser |
Removes | Grease Grime Oil |
Series | ND14 |
Size | 5ltr |
Suitable For Use On | Concrete Floors |
UNSPSC Code | 15121514 |