£14.49
Ex VAT
£17.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
JAC 2 is a quick drying aerosol cleaner, component degreaser and dye penetrant remover for convenience and multiuse.
Features and Benefits
• Spray aerosol for ease of application
• Combined aerosol clearer, component degreaser, penetrant remover for multiuse
• Supplied as 400ml aerosols or 5 litre bulk containers to fit project size
Typical Applications
• ASME
• Nuclear
• Military
Notes
• JAC 2 should be applied during an inspection process using a lint free cloth to wipe away excess penetrant before applying a developer.
• Certified to standardisation Sulphur and Halogen levels required by nuclear and ASME
• Use for dye penetrant inspection process BS EN ISO 571-1:1997 (BS EN ISO 3452-2 Sensitivity level 2 when combined with penetrant related products)
• Coating compound/ Surface coating/paint
• Store in well-ventilated area
Warning
• Extremely Flammable aerosol: may burst if pierced
• Poison risk: Do not ingest
• Do not expose to temperatures that exceed 50°C/ 122°F
Attribute | Value |
---|---|
Brand | Autosol |
Container Type | Aerosol |
ECLASS Code | 23060101 |
Product Type | Cleaner |
Removes | Grease |
Series | NEOPEN JAC-2 |
Size | 400ml |
UNSPSC Code | 15121514 |