£24.99
Ex VAT
£29.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
An electrical and electronic component precision cleaner/degreaser. It is truly non-flammable solvent-based. Suitable for use where shut down of electric is impractical or impossible. Fast cleaning action removes flux traces, light oils, fingerprints and electrical contaminants. Oxide and carbon deposits may require agitation. Chlorinated hydrocarbon-free, CFC- and HCFC-free. Plastic safe. Fast evaporation rate.
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | 30233 |
Product Type | Contact Cleaner |
Removes | Grease Oil |
Series | NF Precision |
Size | 400ml |
Suitable For Use On | Electrical |
UNSPSC Code | 15121514 |