£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Solvent cleaner for use with Fastbond products. A blend of Toluene and Commercial Heptane.
Features and Benefits
• Can be used with Fastbond products
• Easy to apply for added convenience
• Can be used for dilution and viscosity control applications
Typical Applications
• General parts
Warning
• Flammable
• Contains solvents
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | 3M |
Container Type | Tin |
EAN | 3134375206020 |
ECLASS Code | 23060101 |
MFR Part No. | 7000079795 |
Product Type | Solvent Cleaner |
Removes | Adhesives |
Series | No.1 |
Size | 1ltr |
Suitable For Use On | General Parts |
UNSPSC Code | 15121514 |