£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
Non tainting. C.o.s.h.h. free. No Occupational or Maximum Exposure Levels (OEL/MEL). Biodegradable. Non flammable. ph neutral. Low VOC. Use on oil and grease, label and case adhesives, for cleaning cosmetic, pharmaceutical and food equipment.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Pronatur |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Cleaning Cosmetic Pharmaceutical and Food Equipment |
MFR Part No. | SL0628 |
Product Type | Odourless Cleaning Solvent |
Removes | Adhesives Grease Oil |
Size | 5ltr |
Suitable For Use On | Food Preparation Areas |
UNSPSC Code | 15121514 |