£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
This orange solvent is made from derivatives of orange oils and synthesised mineral oil, replacing chlorinated and flammable solvents, therefore offering a safer degreasing solution. It breaks through even the most difficult to remove contaminants, such as oils, greases, tar and uncured paints. The solvent can also be used in ultrasonic baths and parts washing equipment.
Features and Benefits
• Heavy duty cleaner and degreaser
• Replaces chlorinated and flammable solvents with orange oils and other synthesised oils
• Cleans through the most stubborn build ups of contaminants
• Non-toxic, with a pleasant orange odour
Typical Applications
• Oil and greases
• Tar and bitumen
• Carbon deposits
• Can be used in ultrasonic baths and parts washing equipment
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Pronatur |
Container Type | Aerosol |
ECLASS Code | 23060101 |
For Use On | Acrylics Brick Ceramics Composites Concrete Glass Metals Plastics Stone Wood and Painted Surfaces |
MFR Part No. | SLO130 |
Product Type | Cleaning Solvent |
Removes | Adhesives Bitumen Grease Oil Paint |
Series | Orange Solvent |
Size | 400ml |
UNSPSC Code | 15121514 |