£43.49
Ex VAT
£52.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Designed to removed semi-permanent mould release coatings, the polyester mould cleaner from Ambersil® is formulated from a blend of high performance solvents suitable for use on a range of mould materials.
Features and Benefits
• Evaporates completely after use to leave a clean finish
• Won't damage or soften the mould surface
• Compatible with all Ambersil® composite release agents
Typical Applications
• Polymer processing
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Can |
EAN | 5017419374450 |
ECLASS Code | 23060101 |
MFR Part No. | 1031094 |
Product Type | Cleaner |
Size | 5ltr |
Suitable For Use On | Gelcoated Moulds GRP Moulds |
UNSPSC Code | 15121514 |