£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
Heavy Duty Power Spray for pre-treating larger surfaces or use with Big Wipes to maximise the cleaning area. Designed to remove paint, adhesives, oil, grime, PU foam and more.
The 4x4 formula contains four powerful cleaning agents and four dermatologically tested skin conditioners, making the wipes tough on grime and kind to hands. Formula is free from preservatives, biodegradable and offers >99% bacterial protection.
Features and Benefits
• 4x4 formula contains powerful cleaning agents and dermatologically tested skin conditioners
• 99% bacterial protection for greater protection
• Can be used to pre-treat larger surfaces or in conjuction with Big Wipes
• Designed to remove paint, adhesives, oil, grime, PU foam and more
Standards
• EU Regulation (EC) No 1223/2009
Attribute | Value |
---|---|
Brand | Big Wipes |
Container Type | Spray Bottle |
ECLASS Code | 23060101 |
MFR Part No. | 2448 |
Product Type | Cleaner |
Removes | Adhesives Grime Oil Paint |
Series | Power Spray |
Size | 1ltr |
Suitable For Use On | Hands Machinery |
UNSPSC Code | 15121514 |