Ambersil

Precision Contact Cleaner, Non-Flammable, 400ml

SKU:

AMB7010920P

MPN:

33284

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    A solvent contact cleaner that is ideal for servicing critical electronics that cannot be switched off or de-energised.


    Features and Benefits:
    •Excellent materials compatibility and safe for use on plastics, rubber, composites, metal and painted surfaces


    Typical Applications:
    •Relays
    •Switches
    •Circuit breakers
    •Alarm and signal systems
    •Printed circuit
    •Boards
    •Connectors
    •Generators and contacts
    •Laboratory and test equipment
    •Terminals
    •Plugs and jacks
    •Electromechanical assemblies
    •Motor controls
    •Sensors


    Notes:
    •Passes flame extension test FEA 607E and Drum test FEA 610E for genuine non-flammable performance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419371473

    ECLASS Code

    23060101

    MFR Part No.

    30233

    Product Type

    Contact Cleaner

    Removes

    Electrical contaminants Fingerprints Flux Oil

    Series

    NF Precision

    Size

    400ml

    Suitable For Use On

    Plastic

    UNSPSC Code

    15121514