£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Renoclean MS 215 NF is a synthetic cleaner, specially formulated to work in very high pressure cleaning machines. It contains surfactants that ensure excellent demulsifying properties, low foam tendency's, antirust protection additives, long service life and optimal degreasing and detergent action on metals during the transformation operations. It also features low alkalinity, which is of particular interest if steel, aluminium and copper alloys are to be degreased, passivating properties that ensuring good protection against corrosion and Low alkalinity which is of particular interest if steel, aluminium and copper alloys are to be degreased.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
MFR Part No. | 600723323 |
Product Type | NF Parts Cleaner |
Removes | Grease Oil |
Series | Renoclean MS 215 |
Size | 20ltr |
Suitable For Use On | Machines Metals |
UNSPSC Code | 15121514 |