Rust-oleum

Rust-oleum NR.1 Green Paint Stripper

3 Variations

For quick removal of old paint. The product is intended to remove all types of oil - and alkyd-based paints, emulsion paints, varnish and most two-component materials from metal, mineral and wooden substrates. A highly effective paint dissolving/lifting material without methylene chloride. Gel like paste also works at low temperatures (< 0 °C) and is also effective at removing glue as well as all paint types.

Features and Benefits
• Far more effective than other green paint strippers on the market
• Quick-acting
• Contains no methylene chloride
• Gel like paste also works at low temperatures (< 0 °C)
• Also effective as glue remover
• Remove all types of oil - and alkydbased paints, emulsion paints, varnish and most two-component materials

Typical Applications
• Mineral, wood and metal substrates
• Industrial

Notes
• Formulation: Special blend of solvents and paraffin wax.
• Appearance: Clear, thixotropic layer.
• Coverage: 2-4m²/l.
• Application: Brush or aerosol and filling knife or paint scraper
• VOC level: 900 grams/litre
• Pack size: 0.75 litre

Warning
• Highly flammable
• Liquid and vapour causes serious eye irritation