£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
S76 is a volatile solvent penetrant remover and cleaner. Used in solvent removal process to remove surface penetrant or within the preparation and cleaning of surfaces before penetrants are applied.
Features and Benefits
• Removes surface excess penetrants
• wipe-off technique within solvent removal process for quick preparation
• Pre-cleans surfaces prior to penetrant application able to remove grease, oil and a variety of organic contaminates
• Available as aerosols or a range of 5, 25, 200 litre containers to meet requirements
• Non-aqueous LD3 or LD6 developers may be used and applied to the dry surfaces
Approvals
•Approved to AMS 2644
Standards
• Certified for levels of halogens and sulphur ASME V, ASTM E-
165-80, AECL and RCCM
Notes
• To avoid loss of sensitivity of the process never apply by immersion or direct spray for the removal of excess penetrant
Warnings
• Use in well ventilated areas
• Flammable kept away from naked flames or sparks
• In confined spaces masks should be worn
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Autosol |
Container Type | Aerosol |
ECLASS Code | 23060101 |
Product Type | Penetrant Remover |
Removes | Contaminants |
Series | S-76 |
Size | 400ml |
Suitable For Use On | Penetrant surfaces |
UNSPSC Code | 15121514 |