£89.49
Ex VAT
£107.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
SkyWash, a non-flammable water-based surface cleaning liquid, is the safe alternative to traditional solvents like MEK, MPK, IPA, and acetone. It swiftly cleans and degreases surfaces, effectively removing wet and semi-cured sealants such as polysulfides, polythioether, polyurethane, RTVs, and silicone. Its versatility extends to tool cleaning and standalone degreasing, making it ideal for aerospace applications. SkyWash's non-flammable, water-based formula eliminates the need for protective measures during use, offering peace of mind to users. With its quick cleaning action and broad applicability, it enhances efficiency and safety in various industrial settings.
Features and Benefits
• Non-flammable water-based formula: Eliminates fire hazard and need for protective measures
• Swiftly cleans and degreases surfaces: Saves time and enhances efficiency
• Effective removal of wet and semi-cured sealants: Ensures thorough cleaning and preparation
• Versatile applications including tool cleaning and standalone degreasing: Offers flexibility and convenience
• Ideal for aerospace applications: Meets stringent safety requirements while delivering reliable performance
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Socomore |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | P42578-1L-P-6-1 |
Product Type | Cleaner/Degreaser |
Removes | Sealants Silicone |
Size | 1ltr |
UNSPSC Code | 15121514 |