SKU:
SOL7404210D
MPN:
7404210D
£97.49
Ex VAT
£116.99
Inc VAT
Product Details
Product Specification
Product Documents
Low surface tension and high surfactant level provide optimal degreasing and detergent action on metals during the transformation operations. So-Clean SC-Multi contains tensioactive substances to ensure excellent demulsifying properties, and long service life. Low foam tendency at low temperatures and high pressures. So-Clean SC-Multi is free from salts and mineral oil, avoiding organic and inorganic residues on the surfaces cleaned with So-Clean SC-Multi. So-Clean SC-Multi has passivating properties, ensuring good protection against corrosion (depending on the characteristics of the water used).
So-Clean SC-Multi has a low alkalinity, therefore ideal if steel, aluminium and copper alloys are to be degreased.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Solent Lubricants Plus |
Container Type | Bottle |
EAN | 5036140390102 |
ECLASS Code | 23060101 |
MFR Part No. | SOLENT BRANDED |
Product Type | Multimetal Process Cleaner |
Removes | Grease |
Series | So CleanMulti |
Size | 20ltr |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |