£8.29
Ex VAT
£9.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Solvent cleaner FG from Ambersil® is a low odour cleaning agent designed for use on mould tools. The powerful, solvent-based formula quickly removes anti-corrosion coatings and the build-up of release agents.
Features and Benefits
• Evaporates to leave a clean, dry surface for convenience
• Can also be applied as a pre-release treatment on moulds
• Low odour for user comfort
Typical Applications
• Polymer processing
Standards
• NSF Registered: Category K1, no. 149687
• Food Processing Safe
• ISO 9001
• ISO 14001
Warnings
• Extremely flammable. Remove all sources of ignition before use
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373392 |
ECLASS Code | 23060101 |
MFR Part No. | 1031454 |
Product Type | Mould/Tool Cleaner |
Removes | Anti-corrosion coatings |
Size | 400ml |
Suitable For Use On | Polymer Processing Moulds & Tools |
UNSPSC Code | 15121514 |