£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
Sticky Stuff Remover - 1L
Ideal for removing labels and stickers from labelling machines, tote boxes, machinery and appliances. Removes even difficult deposits such as tape/sticker residue, tar, grease, chewing gum, make-up, adhesives etc.
• Removes grease and oil from parts, machines and floors.
• Removes glues and adhesives from fabrication equipment, tools and finished parts.
• Award winning and much loved formula.
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411281240 |
ECLASS Code | 23060101 |
MFR Part No. | 0001ZCSTICKY12 |
Product Type | Adhesive Cleaner |
Removes | Grease Paint Tar |
Series | Sticky Stuff |
Size | 1ltr |
Suitable For Use On | Glass Metal Textiles Wood |
UNSPSC Code | 15121514 |