noscriptDe Solv It Sticky Stuff, Adhesive Remover, Aerosol, 200ml 1031 | Cromwell Tools

De Solv It

Sticky Stuff, Adhesive Remover, Aerosol, 200ml

SKU:

MYK7227010A

MPN:

1031

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    This easy to use product zaps difficult deposits such as sticky tape and label residue, tar, grease, chewing gum, and adhesives from glass, wood, metal, worktops and tiles. Available in either a gel or aerosol formulation.


    Features and Benefits
    • Can be applied to vertical and inverted surfaces
    • For removing adhesive residue, bitumen, grease and chewing gum.
    • Suitable for glass, wood, metal and textiles.
    • Gel and aerosol formulations for easy application


    Typical Applications
    • Glass
    • Wood
    • Metal
    • Textiles


    Notes
    • Available in 250ml gel or 200ml aerosol


    Warning
    • Flammable - Areosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    De Solv It

    Container Type

    Aerosol

    EAN

    5025566010312

    ECLASS Code

    23060101

    MFR Part No.

    1031

    Product Type

    Adhesive Remover

    Removes

    Adhesives Bitumen Chewing Gum Grease

    Series

    Sticky Stuff

    Size

    200ml

    Suitable For Use On

    Glass Metal Textiles Wood

    UNSPSC Code

    15121514