£28.49
Ex VAT
£34.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Easy to use. No objectionable odour or fumes. Acidified solvent mixture. An alternative to abrasive blasting. Neutralises alkaline salts. Also ideal to remove ‘white rust’ from galvanised steel.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Container Type | Bottle |
EAN | 8715743003813 |
ECLASS Code | 23060101 |
For Use On | Concrete Floors Masonry |
MFR Part No. | 108.5 |
Product Type | Etching Solution |
Removes | Rust |
Series | Surfa-Etch 108 |
Size | 5ltr |
UNSPSC Code | 15121514 |