£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Castrol Techniclean™ HP is high pressure, low alkaline industrial process spray cleaner that contains biodegradable surfactants and corrosion inhibitors.
Features and Benefits
• Produces a temporary corrosion preventive film on the metal surface to minimise scrap rate and improve productivity
• Multi-metal compatibility, suitable in soft/hard water and enables possible product
consolidation
• Reliably minimises excessive foam and reduces risk of dangerous cavitation or damage of high-pressure pumps
• Excellent demulsifying properties that reduce maintenance costs, provide long bath life and easy skimming
Typical Applications
• Metal
• Oil
• Dirt
• Corrosion protective film
Notes
• Temperature Range: ambient 65°C
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Castrol |
Container Type | Drum |
ECLASS Code | 23060101 |
MFR Part No. | 15504E |
Product Type | Industrial Cleaner |
Removes | Corrosion Dirt Oil |
Series | Techniclean HP |
Size | 20ltr |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |