£187.00
Ex VAT
£224.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Techniclean MP is a liquid detergent cleaner with corrosion inhibition and multi-metal compatibility but not with aluminium. It is designed for use in all forms of dip tank, spray wash and ultrasonic washing machines and will remove light/medium soils such as cutting fluids, light corrosion preventives, lubrication oils and greases.
Soils removed:
Neat soluble and synthetic metal cutting fluids.
Swarf.
Light oily/greasy corrosion preventives.
Lubrication oils and greases.
Unfilled forming oils.
Physical debris from honing.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | All forms of dip tank, spray wash and ultrasonic washing machines |
MFR Part No. | 155A64 |
Product Type | Multi-Purpose Cleaner |
Removes | Grease Oil |
Series | Techniclean MP |
Size | 20ltr |
Suitable For Use On | Metal |
UNSPSC Code | 15121514 |