£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
• A medium to heavy duty machine tool cleaner and steriliser, based upon a heavy detergent.
• Ideal for cleaning machine tool soluble systems and tanks.
• Can be used whilst machine is operating.
• Kills bacteria and emulsifies tramp oil.
• Will increase the life of the subsequent charge of coolant.
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
MFR Part No. | 7950-2801 |
Product Type | Machine Tool System Cleaner |
Removes | Grime Oil |
Series | Techniclean MTC43 |
Size | 20ltr |
Suitable For Use On | Machinery |
UNSPSC Code | 15121514 |