£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed for cleaning, degreasing and thinning paints, white spirit is a generally used solvent that is ideal for painting and decorating purposes as well as general domestic and household cleaning. Available in three sizes to suit your needs and the quantity of the spirit required for your applications.
Features and Benefits
• Thins paints to reach your desired texture and thickness
• Cleans brushes to help achieve optimum results when painting
• Perfectly suited to household degreasing and general cleaning for versatility and scope of use
• Available in a 750ml, 2L or a 4L size to suit your requuirements
Typical Applications
• Carpentry
• Painting and Decorating
• Cleaning
Warnings
• H226 Flammable liquid and vapour
• H304 May be fatal if swallowed and enters airways
• H336 May cause drowsiness or dizziness
• H372 Causes damage to organs (Central nervous system) through prolonged or repeated exposure if inhaled
• H411 Toxic to aquatic life with long lasting effects
Attribute | Value |
---|---|
Brand | Everbuild |
Container Type | Bottle |
EAN | 5029347601997 |
ECLASS Code | 23060101 |
MFR Part No. | WS2 |
Removes | Debris Grease Paint |
Size | 2ltr |
UNSPSC Code | 15121514 |