£62.49
Ex VAT
£74.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These orange solvent wipes from Pronatur® contain a specially formulated blend of degreasing solvents and natural citrus based cleaning agents. The product offers superior penetration and cleaning of difficult to remove contaminants such as oils, greases, tar/bitumen, semi-cured adhesives and sealants, uncured paints/varnishes and oil based printing inks.
Features and Benefits
• Non-flammable and fully biodegradable
• The product cannot be mixed with other fluids, but it can be water rinsed making it ideal for use where oil/water separation is required
• Suitable for use by spray, dip, parts washer and ultrasonic bath
Typical Applications
• Designed for use in industrial applications
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Pronatur |
Container Type | Packet |
ECLASS Code | 23060101 |
MFR Part No. | WS0150 |
Product Type | Cleaning Wipes |
Removes | Adhesives Bitumen Grease Oil Tar Wax |
Series | Orange Solvent |
Size | 125pk |
Suitable For Use On | Effective on most soils |
UNSPSC Code | 15121514 |