£3.29
Ex VAT
£3.95
Inc VAT
6 Variations Available
Product Details
Product Specification
These extension hoses are versatile and durable, ideal for various applications such as automotive, industrial, gardening, irrigation, cleaning, and fluid transfer. Available in lengths of 9", 12", 18", and 39", they are made from high-quality PVC and rubber, ensuring reliability and flexibility. The hoses provide extended reach for tools and equipment, making it easier to access hard-to-reach areas and enhancing operational efficiency. Their robust construction withstands wear and tear, ensuring long-term use and performance in multiple settings.
Features and Benefits
• Versatile and durable for various applications
• Available in lengths of 9", 12", 18", and 39"
• Made from high-quality PVC and rubber for reliability and flexibility
• Provides extended reach for tools and equipment
• Enhances access to hard-to-reach areas
• Robust construction for long-term use and performance
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Grease |
Connector Type | Spouts |
Hydraulic Tool Type | Grease Connector |
Material | PVC |
MFR Part No. | BGFH20 |
Overall Length | 18'' |
Product Type | Extension |
Thread Size | 5 |
UNSPSC Code | 23151822 |