noscriptFiltermist FT300 TRAMP OIL SKIMMER 240V 80-811-30-000 | Cromwell Tools

Filtermist

FT300 TRAMP OIL SKIMMER 240V

SKU:

FMT2834134D

MPN:

80-811-30-000

£287.00

Ex VAT

£344.40

Inc VAT

IN STOCK (41)

    Product Details

    Designed to effectively and simply remove tramp oil floating on the surface of cutting fluid. Prevents the 'Monday morning smell', extends coolant life and reduces the risk of dermatitis. Compact units fit to the side or above the tank. 240V. Supplied with a 2-pin European type plug. Product FT400 can be run continuously.


    Features and Benefits
    • Effectively remove tramp oil floating on the surface of cutting fluid
    • Fits to the top or side of the tank
    • Extends coolant life
    • Reduces the risk of dermatitis


    Specifications
    • Overall length:
    • FT300 = 440mm (from bottom of pulley)
    • FT400 = 370mm (from bottom of pulley)
    • Maximum insertion depth: 150mm
    • Case dimension (L x W x D):
    • FT300 = 80 x 80 x 50mm
    • FT400 = 78 x 75 x 55mm
    • Belt width:
    • FT300 = 30mm
    • FT400 = 40mm
    • Electrical Supply:
    • FT300 = 240V (plug not included)
    • FT400 = 24V supplied with 230V transformer
    • Fitting:
    • FT300 = Angle Bracket on top of the case has two screw holes for mounting to the side of the tank
    • FT400 = Aluminium Channel on top of the case allow you to suspend the unit above the tank


    Typical Applications
    • Machining
    • Corrosion protection
    • Drilling
    • Tapping


    Product Specification
    Attribute
    Value

    Brand

    Filtermist

    ECLASS Code

    36149107

    MFR Part No.

    80-811-30-000

    Product Type

    Tramp Oil Belt Skimmer

    UNSPSC Code

    40141700