£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Product Documents
This micro lubricant is suitable for use in conjuction with the Accu-Lube® Micro-Lubrication system.
Features and Benefits
• Improves tool life and is manufactured from renewable sources
• Doesn't stain components and has a natural base that is non irritating and non toxic
• Reduces cost of de-greasing due to allows cleaner machining operations
Typical Applications:
• Light to medium-duty sawing of non-ferrous metals
• Light-duty milling, drilling, tapping and punching of non-ferrous metals
Attribute | Value |
---|---|
Applications | Drilling Milling Sawing Tapping |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747740260 |
For Use On | Non-ferrous metals |
Form | Lubricant |
MFR Part No. | 74026 |
Product Type | Cutting & Grinding Fluid |
Series | Accu-Lube® LB-4000 |
Size | 5ltr |
UNSPSC Code | 15121502 |