£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
A high performance semi-synthetic metalworking fluid, especially designed for machining of aluminium alloys. It can enhance machining performance and surface finish, Improving bio-resistance properties and stability. It's great for large central systems and single sump machines.
Attribute | Value |
---|---|
Applications | Machining |
Brand | Castrol |
Container Type | Drum |
Features | Chlorine and nitrite free Low foam Resists fungal and bacterial attack |
For Use On | Aluminium Alloys |
Form | Fluid |
MFR Part No. | 15494B |
Product Type | Synthetic Cutting Fluid |
Series | Alusol RAL |
Size | 20ltr |
UNSPSC Code | 15121502 |