£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A unique ultra low viscosity cutting fluid. Developed for machining very tough metals in the aerospace and nuclear industries. Increases tools life, improves surface finishes, enables closer tolerances to be maintained and is very well suited to machining very small diameter holes. Proven over 40 years in precision engineering Lubisyl BCO14 has included amongst its customers the most famous names in engineering.
Features and Benefits
• Ultra low viscosity for greater coverage
• Increases tool lifespan for prolonged productivity
• Improves surface finishes on workpieces
• Enables closer tolerances
Typical Applications
• Machining
• Small diameter holes
Notes
• Available in aerosols, and 5 litre cans
• Lubisyl BCO14 can be applied by brush, oil can or squeezy bottle
Attribute | Value |
---|---|
Applications | Drilling Milling Pressing Tapping |
Brand | Lubysil |
Container Type | Bottle |
Features | Low Viscosity |
For Use On | Tough Metals |
Form | Fluid |
MFR Part No. | BCO14 |
Product Type | Cutting Fluid |
Series | BCO14 |
Size | 5ltr |
UNSPSC Code | 15121502 |