£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Belzona 8211 Cutting Compound 285g
Attribute | Value |
---|---|
Applications | Cutting |
Brand | (Unbranded) |
Container Type | Bottle |
Features | Easy dismantling and breakout even after long periods Easy to apply with no specialist tools Excellent anti-seize properties Excellent resistance to corrosion & wash out Good chemical resistance against a wide range of chemicals Metal-free Resists vibration, contraction and expansion |
For Use On | Metal |
Form | Compound |
Product Type | Cutting Compound |
Series | Belzona 8211 |
Size | 285g |
UNSPSC Code | 15121502 |