£167.00
Ex VAT
£200.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Q8 Berlioz EPS is a medium mineral oil content fluid which will form a high quality stable milky micro emulsion when mixed with water. Free from formaldehyde releasing biocides and secondary amines. Contains excellent lubricity additives which have a high detergency, providing a high quality surface finish to the machined pieces. Suitable for use in soft and hard water areas resulting in fluid stability and long sump life. Compliant with the TRGS 611 specification.
Features and Benefits:
• Suitable for both ferrous and non-ferrous metals.
• TRGS 611 compliant.
• Iincorporates a highly effective anti-corrosion package ensuring protection to machine tools and components.
• Forms a highly stable micro-emulsion resulting in extended fluid life. This reduces the requirement for fluid change-over resulting in overall reduced fluid costs.
• High detergency results in excellent tramp oil rejection, high cleanliness and operator visibility.
• Excellent wetting and detergency characteristics ensure suitability for use in soft and hard water areas resulting in minimal residue build up.
• Free from secondary amine ensures environmental compliance, user friendly to the operator.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Q8 Oils |
Container Type | Bottle |
Features | A Multipurpose High Performance Product Incorporates a Highly Effective Anti-corrosion Package Ensuring Protection to Machine Tools And Components |
For Use On | Ferrous & Non Ferrous Alloys |
Form | Fluid |
Product Type | Soluble Cutting Fluid |
Series | Berlioz EPS |
Size | 20ltr |
UNSPSC Code | 15121502 |