£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A medium mineral oil content fluid which will form a high quality stable translucent micro emulsion when mixed with water. Free from added formaldehyde, chlorine and secondary amines and compliant with the TRGS 611 specification. Contains excellent lubricity additives which have a high detergency, providing a high quality surface finish to the machined pieces. Suitable for use in soft and hard water areas resulting in fluid stability and long sump life.
Designed for the heavy duty machining applications on ferrous and non-ferrous metals and especially suited for high pressure feed and speed machining on modern CNC machinery due to its low foaming capability. Also suited for aluminium machining including tapping applications.
Features and Benefits
• A multipurpose high performance product suitable for both ferrous and non-ferrous metals
• Highly effective anti-corrosion ensuring protection to machine tools and components
• Forms a highly stable micro-emulsion resulting in extended fluid life
• High detergency results in excellent tramp oil rejection, high cleanliness and operator visibility
• Excellent wetting and detergency characteristics suitable for use in soft and hard water areas
• Extreme low foaming in all water conditions minimises spillages and waste
• Improves machine efficiency and reduces 'trip out' in automatic systems
• Free from formaldehyde, added chlorine and secondary for environmental compliance
Standards
• TRGS 611 compliant
Notes
For information about health risks and maintaining fluid quality for water soluble cutting fluid see our Working With Metalworking Fluids Guide.
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Q8 Oils |
Container Type | Bottle |
Features | A Multipurpose High Performance Product Incorporates a Highly Effective Anti-corrosion Package Ensuring Protection to Machine Tools And Components |
For Use On | Ferrous & Non Ferrous Alloys |
Form | Fluid |
MFR Part No. | 2631913/032 |
Product Type | Soluble Cutting Fluid |
Series | Berlioz XVH |
Size | 20ltr |
UNSPSC Code | 15121502 |