£1339.00
Ex VAT
£1606.80
Inc VAT
Product Details
Product Specification
Product Documents
Brahms NU is a metal forming, sulphur free lubricant oil manufactured from a solvent refined mineral oil that is blended with anti-rust agents & extreme pressure additives.
Features and Benefits
• Highly versatile suitable for light press work on all ferrous and non-ferrous metals
• Designed to improve surface finishes on most metal forming operations and all materials
• Non staining, protects against rust and tool corrosion
• High film strength that reduces tool wear and power consumption
• Easily removes residue by water washing or steam cleaning for increased productivity
Typical Applications
• Metal presswork forming
• Metals (ferrous & non-ferrous)
• Aluminium alloys
• Copper alloys
• Stainless steel (light)
Attribute | Value |
---|---|
Applications | Metalworking Pressing |
Brand | Q8 Oils |
Container Type | Drum |
Features | Highly versatile Improves surface finishes Non-staining Reduces wear & power consumption |
For Use On | Aluminium alloys Copper alloys Ferrous & non-ferrous metals Stainless steel |
Form | Fluid |
MFR Part No. | 2630512/052 |
Product Type | Forming Fluid |
Series | Brahms NU |
Size | 208ltr |
UNSPSC Code | 15121502 |