£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
This aerosol is a non-chlorinated lubricant which provides excellent performance under the high pressure environments of tapping and drilling tasks. It is made from a concentrated blend of extreme pressure agents which form a protective, lubricating film on the surface. This film prevents metal to metal contact at high temperatures, making this product ideal for broaching, extruding, tapping and cutting operations.
Features and Benefits
• No chlorinated paraffins
• Eliminates heat build-up, elongating tool lifespan
• Suitable for heavy-duty usage
• Easy, precise application
Typical Applications
• Stainless steel cutting and drilling applications
• Broaching
• Chamfering
• Cutting
• Drilling
• Extruding
• Grinding
• Knurling
• Milling
• Swaging
• Tapping
Attribute | Value |
---|---|
Applications | Cutting Drilling Extruding Grinding Milling Tapping Threading |
Brand | Arrow Solutions |
Container Type | Aerosol |
Features | No chlorinated paraffins |
For Use On | Nimonic steel Stainless steel Titanium steel |
Form | Fluid |
MFR Part No. | A445400AM |
Product Type | Cutting & Tapping Fluid |
Series | BreakFree TF |
Size | 400ml |
UNSPSC Code | 15121502 |