£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Action Can CT-90 4-in-1 cutting lubricant that makes metal working easier when cutting, tapping, drilling and reaming. It's multi-purpose formula helps reduce friction, improves the finish of surfaces and reduces cutting time.
Features and Benefits
• 4 in 1, multi-metal cutting, tapping, drilling and reaming lubricant
• Improves surface finish reduces friction and cutting time
• Extends tool life and improves work quality by removing heat and preventing sticking
• Available as a spray, foaming, liquid, and compound
Typical Applications
• Agriculture
• Electrical MRO
• Fastener and fixings
• Industrial MRO
• Trade/PRO DIY
• Metal working
Attribute | Value |
---|---|
Applications | Cutting Drilling Reaming Tapping |
Brand | Action Can |
Container Type | Bottle |
Features | Extends tool life Improves surface finish Prevents sticking Reduces friction and cutting time |
For Use On | Metal |
Form | Fluid |
MFR Part No. | 1483 |
Product Type | Cutting & Tapping Fluid |
Series | CT-90 Cutting & Tapping |
Size | 500ml |
UNSPSC Code | 15121502 |