£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
Eco-Cool Ultralife A+ is a high performance semi-synthetic coolant suited to machining stainless steels and automotive aluminium castings. It includes non-staining additives and lubricity improvers ensuring maximum tooling performance and enhanced surface finish on a wide variety of ferrous and non-ferrous feedstocks. For general to heavy duty machining.
Features and Benefits
• Balances lubricity, cooling and corrosion protection
• Operates even under harsh working conditions
• Easy mix and monitor formulation
• For use on a wide range of ferrous and non-ferrous metals
Typical Applications
• Metal
• Machining
Notes
• Doesn't contain Sodium Nitrite, Phenols, Triazene, PTBBA Or Chlorinated additives
Attribute | Value |
---|---|
Applications | Machining |
Brand | Fuchs |
Container Type | Drum |
Features | Corrosion Protection Environmentally Improved |
For Use On | Aluminium Castings Stainless Steels |
Form | Fluid |
MFR Part No. | 600542122 |
Product Type | Metal Working Fluid |
Series | Ecocool |
Size | 20ltr |
UNSPSC Code | 15121502 |