£1819.00
Ex VAT
£2182.80
Inc VAT
Product Details
Product Specification
The ECOCOOL CGF ND fluid offers an environmentally safe solution for metalworking tasks, particularly with special cast iron alloys and high-alloy steels. Ideal for general machining, it excels in cooling, wetting, and flushing operations, reducing drag-out losses for more efficient processes. This water-soluble synthetic grinding fluid is formulated to reject contaminants and facilitate the rapid settlement of metallic fines and wheel debris, promoting a cleaner working environment. Free from sodium nitrite and diethanolamine, it meets environmental standards. With approvals from GROB and DMG MORI, it ensures high-quality machining while providing excellent performance and longevity.
Features and Benefits
• Ideal for general machining, especially with special cast iron alloys and high-alloy steels
• Offers excellent cooling, wetting, and flushing properties
• Reduces drag-out losses for more efficient processes
• Formulated to reject contaminants and facilitate rapid settlement of metallic fines and wheel debris
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Tub |
For Use On | All Metals |
Form | Fluid |
MFR Part No. | 601131325 |
Product Type | Metal Working Fluid |
Size | 205ltr |
UNSPSC Code | 15121502 |