£1069.00
Ex VAT
£1282.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This 250 litre drum of cutting fluid presents an ideal solution for various cutting requirements. Common applications encompass machining cast iron, modular steel, and aluminum alloys. As a semi-synthetic, water-miscible, multi-functional cutting fluid, it offers effective performance without the use of biocide or boron. Additionally, its low foaming and low misting properties ensure a cleaner and safer working environment when used at the recommended concentrations for specific applications.
Suitable for a wide range of applications: turning, drilling, milling and grinding.
Features and Benefits
• Greatly reduces wheel wear and grinding burns
• Low foaming and low misting
• Optimum Cooling, wetting and flushing
• Clear colour
• Retains tool cleanliness during use
Typical Applications
• Drilling
• Turning
• Grinding
• Milling
• Machining
Attribute | Value |
---|---|
Applications | Drilling Grinding Machining Milling Turning |
Brand | Fuchs |
Container Type | Barrel |
Features | Ecocool mm bf is free of secondary alkanolamines/amides Good filterability High pressure absorbing capacity Low drag out Low foaming Low misting Universally applicable for machining and grinding |
For Use On | Alloyed Steel Aluminium Grades Cast Iron Modular Iron |
Form | Fluid |
MFR Part No. | 601384639 |
Product Type | Synthetic Cutting Fluid |
Series | Ecocool MM-BF |
Size | 205ltr |
UNSPSC Code | 15121502 |