noscriptFuchs ECOCOOL R-AFC 1515 L METALWORKING FLUID 20LTR 601390456 | Cromwell Tools

Fuchs

ECOCOOL R-AFC 1515 L METALWORKING FLUID 20LTR

SKU:

FCH7403094D

MPN:

601390456

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (1)

    Product Details

    EcoCool R - AFC 1515 L metalworking fluid is a high-quality, water-miscible cutting fluid designed for cast iron, nodular cast iron, steel, and aluminium alloys. This versatile fluid excels in a range of metalworking processes, producing a stable, fine emulsion when mixed with water. Carefully curated substances and high-pressure agents make it applicable for both steel and aluminium machining, to ensure optimal performance and precision.


    Features and Benefits
    • Delivers optimal wetting, cooling, and flushing performance
    • Keeps machines clean with its good washing effect
    • Low foaming for a seamless operation
    • Ensures that machines stay efficient with good filterability
    • Minimises misting with its low-misting feature
    • Universally applicable for both machining and grinding needs


    Typical Applications
    • Turning
    • Milling
    • Grinding
    • Reaming


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Container Type

    Bottle

    Form

    Fluid

    MFR Part No.

    601390456

    Product Type

    Metal Working Fluid

    Series

    EcoCool

    Size

    20ltr

    UNSPSC Code

    15121502