noscriptFuchs ECOCOOL S 761 B METALWORKING FLUID 20L 601192746 | Cromwell Tools

Fuchs

ECOCOOL S 761 B METALWORKING FLUID 20L

SKU:

FCH7409111C

MPN:

601192746

£137.00

Ex VAT

£164.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ECOCUT SD-12 range is a high-performance, low viscosity oil ideal for machining ferrous metals. It contains active sulphur and lubricity improvers to enhance tool life and surface finish. ECOCUT SD-12 offers excellent cooling, flushing, and foaming characteristics, ensuring rapid de-foaming and easy filtration. It minimizes tool wear and promotes an improved working environment. This environmentally improved oil, free of chlorinated additives, provides excellent swarf transportation and is both economical and cost-effective, making it perfect for industrial metalworking and component surface finishing. Comes in a 205L drum.


    Features and Benefits
    • Enhances tool life and component surface finish
    • Excellent cooling, flushing, and foaming characteristics
    • High performance on ferrous metals
    • Environmentally improved, free of chlorinated additives
    • Minimizes tool wear


    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Container Type

    Tub

    For Use On

    All Metals

    Form

    Fluid

    MFR Part No.

    601192746

    Product Type

    Metal Working Fluid

    Size

    20ltr

    UNSPSC Code

    15121502