£709.00
Ex VAT
£850.80
Inc VAT
Product Details
Product Specification
Product Documents
ECOCOOL SD is a versatile metalworking solution suitable for a wide range of machining tasks on both ferrous and non-ferrous metals. Its specialized formulation ensures optimal performance in various water conditions, offering effective wetting, cooling, and flushing capabilities. Engineered to withstand higher temperatures, ECOCOOL SD excels in heavier machining operations, including turning, drilling, milling, sawing, rolling, and grinding processes.
Features and Benefits
• Excellent foam control
• Outstanding sump life
• Excellent surface finish and extended tool life
• Stable emulsions in very soft and very hard water
Attribute | Value |
---|---|
Applications | Machining |
Brand | Fuchs |
Container Type | Barrel |
Features | corrosion protection Free of secondary alkanolamines/amides. Low Foaming Low Misting |
For Use On | Cast Iron Modular Iron Steel |
Form | Fluid |
MFR Part No. | 601388217 |
Product Type | Soluble Cutting Fluid |
Series | Ecocool SD |
Size | 205ltr |
UNSPSC Code | 15121502 |