£2739.00
Ex VAT
£3286.80
Inc VAT
11 Variations Available
Product Details
Product Specification
ECOCUT HFN 5 LE-HC boasts high-quality base oils and additives for enhanced aging resistance and corrosion protection. Its unique EP combinations enable it to withstand high mechanical loads, reducing friction and wear during machining. This cutting fluid also promotes workshop hygiene with its low-misting and low-evaporation properties. Commonly used for machining steel, cast iron, and nonferrous metals, it excels in honing, lapping, grinding, and other operations requiring low-viscosity oils. Universally applicable, it ensures optimal wetting, cooling, and flushing performance while reducing friction, maintaining good filterability, and minimizing workshop pollution. Plus, it's chlorine and zinc-free, featuring a proven formulation.
Features and Benefits
• High-quality base oils and additives enhance aging resistance and corrosion protection
• Unique EP combinations withstand high mechanical loads, reducing friction and wear during machining
• Low-misting and low-evaporation properties contribute to workshop hygiene
• Universally applicable, ensuring optimal wetting, cooling, and flushing performance
Attribute | Value |
---|---|
Applications | Grinding Honing Metalworking |
Brand | Fuchs |
Container Type | Barrel |
Form | Fluid |
MFR Part No. | 600868406 |
Product Type | Metal Working Fluid |
Size | 1000ltr |
UNSPSC Code | 15121502 |