£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Product Documents
Ecocut HFN LE multifunctional oils are versatile solutions suitable for cutting operations, hydraulic systems, or general lubrication needs. This product offers enhanced oxidative stability and corrosion protection, along with EP additives that bolster bearing performance under high loads. Common applications include normal and challenging processing of steel, cast iron, and non-ferrous metals, with a particular emphasis on turning and grinding tasks. Customers benefit from improved performance, extended equipment life, and reliable operation across various machining and lubrication applications.
Features and Benefits
• Enhanced oxidative stability
• Corrosion protection
• Improved bearing performance under high loads
• Versatile application for cutting, hydraulic systems, and general lubrication
Attribute | Value |
---|---|
Applications | Cutting Grinding Turning |
Brand | Fuchs |
Container Type | Barrel |
Features | Environmentally friendly |
For Use On | Bearings Cast Iron Cutting Operations Hydraulic Systems Non-ferrous Metals Steel |
Form | Oil |
MFR Part No. | 600749637 |
Product Type | Neat Cutting Oil |
Series | Ecocut HFN GB 10 LE |
Size | 205ltr |
UNSPSC Code | 15121502 |