£3139.00
Ex VAT
£3766.80
Inc VAT
5 Variations Available
Product Details
Product Specification
ECOCUT cutting oils are renowned for their exceptional performance and versatility, making them ideal for various machining operations on difficult-to-machine steels and alloys. ECOCUT PD-14 offers low viscosity and high performance, while ECOCUT PD-24 is chlorine-free and premium-duty, suitable for heavy-duty machining operations on ferrous metals like gear hobbing and shaving. ECOCUT PD-32 stands out with its high performance, low mist formulation, reducing top-up rates and improving tool life expectancy, resulting in significant cost savings and superior component finishes.
Features and Benefits
• Environmentally improved - free from chlorinated additives
• High extreme pressure capability for excellent surface finish and tooling performance
• Low misting, ensuring a cleaner and healthier workplace
• Provides high performance and improved tool life on ferrous metals
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Fuchs |
Container Type | Container |
For Use On | Ferrous Metals |
Form | Fluid |
MFR Part No. | 600253240 |
Product Type | Neat Cutting Oil |
Size | 1000ltr |
UNSPSC Code | 15121502 |